Learn More
Thermo Scientific™ Nalgene™ PPCO Dilution Bottles with Closure

Description
Easily view liquid levels with translucent Thermo Scientific™ Nalgene™ PPCO Dilution Bottles with Closure, which have excellent chemical resistance to bases and weak acids. They offer a useful temperature range of -100°C (148°F) to +165°C (329°F). These bottles are graduated at 90mL and 99mL and are accurate to ± 4mL.
- Excellent chemical resistance to bases and weak acids — ideal for use with food products
- Useful for a wide range of temperatures: −100°C (148°F) to +165°C (329°F)
- Transparent, so it's easy to read graduations at both 90mL (for 1:10 dilutions) and 99mL (for 1:100 dilutions) accurate to ±4mL
- Autoclaving when used with Tween will reduce the life of this dilution bottle
- Autoclavable/Transparent/Leakproof†
Includes:
- Polypropylene screw closure
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity (Metric) | 205 mL |
Capacity (English) | 7.37 oz. |
Color | Clear |
Material | PPCO |
No. per Case | 48 |
No. per Pack | 12 |
Sterility | Non-sterile |
Volume (English) Brim | 7.375 oz. |
Volume (Metric) Brim | 220 mL |
Closure Included | Yes |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1406827 | Certificate of Compliance | 22/05/2024 | 2505-0380 |
1403162 | Certificate of Compliance | 22/03/2024 | 2505-0380 |
1400145 | Certificate of Compliance | 08/02/2024 | 2505-0380 |
1399351 | Certificate of Compliance | 25/01/2024 | 2505-0380 |
1388727 | Certificate of Compliance | 02/07/2023 | 2505-0380 |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.