missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Tefzel ETFE, Quick Action Spigot
GREENER_CHOICE

Product Code. 10057910
Quick-Action Spigot ETFE fits 1-1/8 in. spigot boss for fluorinated carboys 1-1/8 inch, 5/8 in.
Click to view available options
Description:
Quick-Action Spigot ETFE fits 1-1/8 in. spigot boss for fluorinated carboys 1-1/8 inch
Diameter (English) Inner Tubing:
5/8 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

For Use With: DS2327-series fluorinated carboys

Employ Thermo Scientific™ Nalgene™ Quick-Action ETFE Tefzel™ Spigots as replacement spigots for Nalgene DS2327-series fluorinated carboys. They are chemically resistant to selected solvents and other chemicals. Body and plug are made of Tefzel Ethylene tetrafluoroethylene. Accepts tubing with 5/8 in. I.D.

Features:
  • Autoclavable (unassembled)
  • Tubing adapter not included

Note:

Nalgene LDPE, HDPE, PP and PMP containers can be used for long-term storage of compatible solutions, but direct UV exposure should be avoided.

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Description Quick-Action Spigot ETFE fits 1-1/8 in. spigot boss for fluorinated carboys 1-1/8 inch
Diameter (English) Inner Tubing 5/8 in.
Diameter (Metric) Inner Tubing 16 mm
For Use With (Equipment) DS2327-series fluorinated carboys
Material ETFE
No. per Case 2/Cs.
No. per Pack 1 Ea.
Product Type Spigot

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1376919 Certificate TypeCertificate of Compliance Date03/01/2023 Catalog Number6432-0010
Lot Number1372099 Certificate TypeCertificate of Compliance Date20/10/2022 Catalog Number6432-0010
Lot Number1363253 Certificate TypeCertificate of Compliance Date14/07/2022 Catalog Number6432-0010
Lot Number1339791 Certificate TypeCertificate of Compliance Date25/01/2022 Catalog Number6432-0010
Lot Number1324483 Certificate TypeCertificate of Compliance Date03/07/2021 Catalog Number6432-0010
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Tefzel ETFE, Quick Action Spigot >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.