missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Rectangular Polycarbonate Clearboy™ Carboy with Closure Product Code.: 10623521
In Stock
to see stock.
Add to basket

Thermo Scientific™ Nalgene™ Rectangular Polycarbonate Clearboy™ Carboy with Closure

Product Code. 10623521
9 L
Click to view available options
Capacity (Metric):
9 L
20 L
This item is not returnable. View return policy

Product Code. 10623521

Brand: Thermo Scientific™ DS22130020

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: Store media, solutions and sterile water, and is ideal for cold room use.; Autoclavable; Closure Material: Polypropylene; Color: Black (Translucent)

Store media, solutions and sterile water in Thermo ScientificTM NalgeneTM Rectangular Polycarbonate Clearboys with Closure. Featuring a space-saving design, a wide mouth opening for filling and cleaning and a sturdy stainless-steel handle. The clearboy offers extreme impact resistance, and is ideal for cold room use.

Features:
  • Molded in graduations in 1 gallon and 5L increments
  • Autoclavable/Transparent/Graduated/Leakproof†

Includes:

Polypropylene screw closure

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (English) 2.4 gal.
Capacity (Metric) 9 L
Closure Material Polypropylene
Closure Size 100-415
Color Black (Translucent)
Description Rectangular Clearboy
For Use With (Application) Store media, solutions and sterile water, and is ideal for cold room use.
Height (English) 14 in.
Height (Metric) 360 mm
Length (English) 9 in.
Length (Metric) 220 mm
Material Polycarbonate
Product Type Rectangular Carboy
Width (English) 6 in.
Width (Metric) 153 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1348045 Certificate TypeCertificate of Compliance Date14/02/2022 Catalog NumberDS2213-0020
Lot Number1309341 Certificate TypeCertificate of Compliance Date13/03/2021 Catalog NumberDS2213-0020
Lot Number1288303 Certificate TypeCertificate of Compliance Date29/06/2020 Catalog NumberDS2213-0020
Lot Number1263913 Certificate TypeCertificate of Compliance Date10/09/2019 Catalog NumberDS2213-0020
Lot Number1234659 Certificate TypeCertificate of Compliance Date17/07/2018 Catalog NumberDS2213-0020
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Rectangular Polycarbonate Clearboy™ Carboy with Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.