missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Rectangular Polycarbonate Clearboy™ Carboy with Closure Product Code.: 10788501
Add to basket

Thermo Scientific™ Nalgene™ Rectangular Polycarbonate Clearboy™ Carboy with Closure

Product Code. 10788501
20 L
Click to view available options
Capacity (Metric):
9 L
20 L
This item is not returnable. View return policy

Product Code. 10788501

Brand: Thermo Scientific™ DS22130050

Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: Store media, solutions and sterile water, and is ideal for cold room use.; Autoclavable; Closure Material: Polypropylene; Color: Black (Translucent)

Store media, solutions and sterile water in Thermo ScientificTM NalgeneTM Rectangular Polycarbonate Clearboys with Closure. Featuring a space-saving design, a wide mouth opening for filling and cleaning and a sturdy stainless-steel handle. The clearboy offers extreme impact resistance, and is ideal for cold room use.

Features:
  • Molded in graduations in 1 gallon and 5L increments
  • Autoclavable/Transparent/Graduated/Leakproof†

Includes:

Polypropylene screw closure

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Material Polypropylene
Closure Size 100-415
Color Black (Translucent)
Description Rectangular Clearboy
For Use With (Application) Store media, solutions and sterile water, and is ideal for cold room use.
Height (English) 16 in.
Height (Metric) 399 mm
Length (English) 13 in.
Length (Metric) 320 mm
Material Polycarbonate
Product Type Rectangular Carboy
Width (English) 9 in.
Width (Metric) 229 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1411443 Certificate TypeCertificate of Compliance Date13/09/2024 Catalog NumberDS2213-0050
Lot Number1386646 Certificate TypeCertificate of Compliance Date13/07/2023 Catalog NumberDS2213-0050
Lot Number1375188 Certificate TypeCertificate of Compliance Date07/02/2023 Catalog NumberDS2213-0050
Lot Number1367599 Certificate TypeCertificate of Compliance Date19/08/2022 Catalog NumberDS2213-0050
Lot Number1301996 Certificate TypeCertificate of Compliance Date03/12/2020 Catalog NumberDS2213-0050
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Rectangular Polycarbonate Clearboy™ Carboy with Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.