Learn More
Thermo Scientific™ Nalgene™ Reusable Filter Units
Eliminate the need for a manifold or breakable glass vacuum flask. Nalgene Reusable Filter Holders with Receiver are complete, environmentally-friendly systems.
Brand: Thermo Scientific™ 300-4050
154.72 EUR valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 55
Additional Details : Weight : 0.47250kg
Description
Reusable filter units include two membrane support plates: a clear one-piece plate for sterilization applications and a two-piece white plate for analytical applications. Accepts 47 or 50 mm diameter membranes. Two side-arms allow connection to vacuum line. Tubing adapters accept 1/4- to 5/16-inch (6 to 8 mm) I.D. vacuum tubing. 4 units per case.
Features- Replaces metal or breakable glass – major components are made of durable, transparent, autoclavable polysulfone
- Use for sterilization or analysis. Filter holders come with sterilization and analytical membrane support plates
- Designed to be used with vacuum or pressure
- Graduated chambers for easy reference
Specifications
Autoclavable | |
1 | |
500 mL |
Polysulfone | |
500 mL |