missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure
GREENER_CHOICE

Product Code. 10224501
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Transfer fluids in the lab or field using these PPCO Mason jars with closure.

Transfer fluids in the lab or field using Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure. The 70mm neck on these bottles fits various blenders, as well as fixtures and closures with Mason jar threads. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables. These shatterproof jars are a valube asset to lab safety programs.

  • 70mm neck designed to fit fixtures or closures with Mason Jar threads or with Osterizer™ or other blenders with the same threads
  • Wide mouth is easy to fill or sample
  • Autoclavable 
Includes:
  • Polypropylene screw closures
  • Replacement closures may be ordered separately (Cat. No. 712154-0700)
Notes:
  • Completely disengage threads or remove cap before autoclaving.
  • Mason jars are not liquid leakproof. Not recommended for liquid transport
TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent
Diameter (Metric) Inner Neck 61 mm
For Use With (Application) Fluid Transfer Closure DS2153-0700
Material PPCO
No. per Case 24
No. per Pack 6
Closure Color White
Closure Included Yes
Autoclavable Autoclavable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 176 mm
Product Type Mason Jar
Height (English) 6.9 in.
Closure Material Polypropylene
Closure Size 70 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.