Learn More
Thermo Scientific™ Nalgene™ Spigots for Storage Tanks
Ensure safe and efficient liquid dispensing with Thermo Scientific™ Nalgene™ Spigots for Storage Tanks, for use with Naglene™ tanks up to 100 gal. with factory installed threaded boss.
287.00 € - 590.00 €
Specifications
Type | Spigot |
---|---|
Capacity (English) | 100 gal. |
Capacity (Metric) | 378 L |
No. per Pack | 1 |
Product Code | Brand | Material | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Closure Size | Price | Quantity & Availability | ||||
12867830
|
Thermo Scientific™
6420-0500 |
LDPE | 12.7mm NPT male thread |
287.00 €
Pack of 6 |
In Stock
Log in to see stock. |
||||
12877830
|
Thermo Scientific™
6420-0750 |
LDPE | 19mm NPT male screw thread |
313.00 €
Pack of 6 |
In Stock
Log in to see stock. |
||||
15981651
|
Thermo Scientific™
6421-0010 |
Polypropylene | 1.12 in. x 12 female screw thread |
590.00 €
Pack of 12 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||
Description
Ensure safe and efficient liquid dispensing from tanks by using Thermo Scientific™ Nalgene™ Spigots for Storage Tanks. Spigots are for use with Naglene™ tanks up to 100 gal. with factory installed threaded boss.
Includes- PTFE O-rings (6421-0010 includes two O-rings)
Warranty: 90 days
Note:
Make sure container and spigot have compatible chemical resistance before installing.
Specifications
Spigot | |
100 gal. | |
378 L | |
1 |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.