missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Square HDPE Graduated Bottles with Closure: Bulk Pack
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
335.35 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Description
Save space with chemical- and break-resistant Thermo Scientific™ Nalgene™ Square HDPE Graduated Bottles with Closure. These translucent bottles provide visible liquid levels and molded-in graduations for easy measuring. Square bottles with polypropylene closures feature space-saving designs and drip-proof necks for convenient dispensing.
- Natural, high-density polyethylene
- Natural, polypropylene screw closure
- Not autoclavable
Ordering Information:
Bottles and closures are bulk-packed in separate polybags within the same carton.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Description | Graduated Square Bottle |
Diameter (Metric) Inner Neck | 28 mm |
Includes | Molded-in graduations |
Material | HDPE |
No. per Case | 250 |
No. per Pack | 250 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'