missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack
BIOPHARMAGREENER_CHOICE

Product Code. 10552035
Click to view available options
Capacity (Metric):
60 mL
125 mL
500 mL
1 L
Closure Size:
24 mm
38-430 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Easily measure contents with molded-in graduations on these square, natural PPCO bottles with closure.

Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure. These translucent, polypropylene copolymer bottles provide visible liquid levels and feature a space-saving square design.

  • Natural, polypropylene screw closure
  • Drip-proof neck finish for convenient dispensing
  • Autoclavable
  • Resistant to acids, alcohols and bases
  • Temperature range of 0° to 135°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent
Description Graduated Square Bottle
Diameter (English) 2.9 in.
Diameter (English) Inner Neck 1.10 in.
Diameter (Metric) Inner Neck 28 mm
Material PPCO
No. per Case 125
No. per Pack 125
Sterility Non-sterile
Closure Color Natural, translucent
Graduations Molded-in graduations
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Autoclavable Autoclavable
Graduated Yes
Mouth Narrow
Shape Square
Height (Metric) 177 mm
Product Type Graduated Square Bottle
Width (English) 2.93 in.
Height (English) 6.97 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 74 mm square
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.