missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square PET Media Bottles without Closure: Sterile, Shrink-Wrapped Trays
GREENER_CHOICE

Designed for use in filling lines, these sterile bottles with molded-in graduations and neck-ring bottles are lightweight and shatter-resistant.

185.84 € - 204.02 €

Specifications

Diameter (Metric) Inner Neck 28 mm
Material PET
Sterility Sterile
Closure Included No
Graduated Yes
View More Specs

Products 4
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
10292473
GREENER_CHOICE
View Documents
Thermo Scientific™
342044-0125
125 mL
204.02 €
Pack of 96
Estimated Shipment: 21-03-2025
to see stock.
Add to basket
 
15415895
GREENER_CHOICE
View Documents
Thermo Scientific™
842044-0125
125 mL
204.02 €
Pack of 96
In Stock
to see stock.
Add to basket
 
10069202
GREENER_CHOICE
View Documents
Thermo Scientific™
342044-0650
650 mL
197.96 €
Pack of 48
In Stock
to see stock.
Add to basket
 
10212913
GREENER_CHOICE
View Documents
Thermo Scientific™
342044-1000
1 L
185.84 €
Pack of 24
In Stock
to see stock.
Add to basket
 
Description

Description

Thermo Scientific™ Nalgene Square PET Media Bottles are sterile, lightweight and shatter-resistant. They are designed for use in filling lines. Closures are sold separately.

Features:
  • Sterile bottles with molded-in graduations and neck-ring
  • Non-cytotoxic, non-hemolytic and non-pyrogenic
  • Display excellent gas barrier properties
  • Gamma irradiated to 10-6 Sterility Assurance Level (SAL)
  • Made from ADC (Animal Derived Component) Free material
  • Bottles are packed without closures - order separately 342151-0384

Note:

Bottles are tested during each manufacturing run to ensure leakproof† performance. Suitable for air shipment. †The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications

Specifications

28 mm
Sterile
Yes
Square
38-430 mm
PET
No
Narrow
Media Bottle
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.