Learn More
Thermo Scientific™ Nalgene™ Square Wide-Mouth HDPE Bottles with Closure: Bulk Pack



Description
Easily fill and pour with Thermo Scientific™ Nalgene™ Square Wide-Mouth HDPE Bottles with Closure. Featuring durable, uniform walls that are resistant to splitting or puncturing, these translucent bottles provide visible liquid levels and come in a space-saving square design.
- Wide mouth for easy filling and pouring Chemical- and break-resistant
- Leakproof†, linerless polypropylene caps
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1 L |
Capacity (English) | 32 oz. |
Color | Natural |
Description | Wide-Mouth Square Bottle |
Diameter (English) Inner Neck | 2 in. |
Diameter (Metric) Inner Neck | 53 mm |
Material | HDPE |
No. per Case | 50 |
No. per Pack | 50 |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Documents
Product Information
Schematics & Diagrams
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1422534 | Certificate of Compliance | 20/02/2025 | 312114-0032 |
1418261 | Certificate of Compliance | 11/12/2024 | 312114-0032 |
1408880 | Certificate of Compliance | 01/08/2024 | 312114-0032 |
1385502 | Certificate of Compliance | 30/05/2024 | 312114-0032 |
1403195 | Certificate of Compliance | 20/03/2024 | 312114-0032 |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.