Learn More
Thermo Scientific™ Nalgene™ Storage Racks for Microplates, 4x4
Securely store and transport samples in microplate, deep-well plates and cryobank racks using these horizontal storage racks.
Brand: Thermo Scientific™ 5039-0048
539.99 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Transport samples in microplate, deep-well plates and cryobank racks using Thermo Scientific™ Nalgene™ Storage Racks for Microplates. These sturdy racks provide a secure, convenient storage system and are ideal for genome library storage, DNA and RNA libraries, storage of compounds for high throughput screening and short- or long-term storage of compounds or microbes.
- Racks fit 1.0mL cryobank cryogenic storage vials
- Horizontal design fits most refrigerators and freezers
- Retainer clip on each compartment holds plates securely in place
- Handles on tops and sides for easy transport
- Label holder for easy identification of contents of rack

Specifications
Microplate Rack | |
Silver | |
Aluminum | |
1 | |
15 x 5.5 x 8.5 in. (38.7 x 13.9 x 21.6cm) | |
15 in. | |
5.5 in. | |
8.5 in. |
4 x 4 | |
Microplates | |
Rectangular | |
1 | |
38.7 cm | |
13.9 cm | |
21.6 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.