missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure Product Code.: 10622361
Add to basket

Thermo Scientific™ Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure
GREENER_CHOICE

Product Code. 10622361
500 mL, 120 mm
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38 mm
43 mm
53 mm
70 mm
120 mm
This item is not returnable. View return policy

Product Code. 10622361

Brand: Thermo Scientific™ 21160500

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Collect and store pastes, solids, specimens and lab supplies in these clear, straight-sided wide-mouth PC jars, which are high impact-resistant and extremely versatile.

Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.

  • Excellent for cold room and refrigerated use — easy to see contents
  • Wide-mouth and straight sides provide full-access and complete sample retrieval ease
  • 15, 30 and 60mL jars have natural polypropylene closures
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700
  • Not liquid leakproof; not recommended for liquid transport
  • Autoclavable/Transparent
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 4.4 in.
Diameter (English) Inner Neck 4.4 in.
Diameter (Metric) Inner Neck 112 mm
Includes Closure
Material Polycarbonate
No. per Case 16
No. per Pack 4
Weight (Metric) 0.13 kg
Clarity Clear
Mouth Wide
Shape Round
Height (Metric) 88 mm
Product Type Straight-sided Jar
Height (English) 3.4 in.
Closure Material Polypropylene
Closure Size 120 mm
Diameter (Metric) 112 mm
Closure Type Screw Cap
Show More Show Less

Manuals

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1420020 Certificate TypeCertificate of Compliance Date23/01/2025 Catalog Number2116-0500
Lot Number1402441 Certificate TypeCertificate of Compliance Date09/03/2024 Catalog Number2116-0500
Lot Number1395557 Certificate TypeCertificate of Compliance Date09/03/2024 Catalog Number2116-0500
Lot Number1398891 Certificate TypeCertificate of Compliance Date08/03/2024 Catalog Number2116-0500
Lot Number1390634 Certificate TypeCertificate of Compliance Date09/09/2023 Catalog Number2116-0500
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.