missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure
GREENER_CHOICE

Product Code. 10710982
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
500 mL
1000 mL
Closure Size:
38 mm
43 mm
53 mm
70 mm
120 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Collect and store pastes, solids, specimens and lab supplies in these clear, straight-sided wide-mouth PC jars, which are high impact-resistant and extremely versatile.

Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.

  • Excellent for cold room and refrigerated use — easy to see contents
  • Wide-mouth and straight sides provide full-access and complete sample retrieval ease
  • 15, 30 and 60mL jars have natural polypropylene closures
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700
  • Not liquid leakproof; not recommended for liquid transport
  • Autoclavable/Transparent
TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.5 oz., 15 mL
Capacity (Metric) 15 mL
Capacity (English) 0.5 oz.
Color Clear
Diameter (English) 1.2 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 29 mm
For Use With (Application) Storage
Includes Cover
Material Polycarbonate
No. per Case 48
No. per Pack 4
Weight (Metric) 14 g
Clarity Clear
Mouth Wide
Shape Round
Height (Metric) 46 mm
Product Type Straight-sided Jar
Height (English) 1.8 in.
Closure Material Polypropylene
Closure Size 38 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.