Learn More
Thermo Scientific™ Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™
Effectively perform organic solvent and concentrated oxidizing agent work with these flasks, which are unbreakable and resist virtually all chemicals.
90.50 € - 125.00 €
Specifications
Material | FEP |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
10152491
|
Thermo Scientific™
4106-0125 |
125 mL | 33 mm |
90.50 €
Each |
|
||||
10454881
|
Thermo Scientific™
4106-0250 |
250 mL | 38 mm |
125.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
Description
Effectively perform organic solvent and concentrated oxidizing agent work with Thermo Scientific™ Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™, which are unbreakable, autoclavable, nearly transparent and resist virtually all chemicals. Combine the excellent chemical resistance of FEP with the convenience of a screw closure. These flasks can be a valuble element of lab safety programs.
- For trace metal work, chemically sterilize or boil in concentrated nitric acid
- Withstand temperatures from -270° to +205°C (-454° to +401°F); closure, from -100° to +150°C (-148° to +302°F) for a wide range of demanding applications
- Screw closure prevents spills and contamination
- Autoclavable
Specifications
FEP | |
Reusable | |
Narrow | |
Plain |
Autoclavable | |
Yes | |
Non-sterile | |
Screw |
Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.
Warning: Completely disengage threads or remove closure before autoclaving