missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Test Tube Slant Racks

Click to view available options
For Use With (Equipment):
15-16mm Tubes
20mm Tubes
Unit Size:
Each
Pack of 4
Description
Hold tubes on a consistent slant using Thermo Scientific™ Nalgene™ Test Tube Slant Racks. Useful for hardening media or incubating liquid cultures at a consistent 5° or 20° slant. These racks are keyed with numbers and letters for easy identification and are stackable when empty.
- After microwaving, set tubes filled with media at either 5° or 20° slant
- Media will harden with a consistent slant
- Higher specific gravity than water so stays submerged in a water bath; won't float
- Autoclavable; Note: Autoclaving will reduce strength over time
Spécification
Spécification
| Product Type | Test Tube Slant Rack |
| Description | Test Tube Rack Slant Wht PC 16mm |
| Array | 4 x 10 |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (15 to 16 mm) |
| Material | Polycarbonate |
| Positions | 40 |
| Shape | Rectangular |
| Shelves | 2 Tiers |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu