Learn More
Thermo Scientific™ Nalgene™ Torque Wrench Fittings for ETFE Closures
Description
Assure accurate torque readings when applying closures onto bottles with Thermo Scientific™ Nalgene™ Torque Wrench Fittings for ETFE Closures. Proper application torque is essential for leakproof† performance.
- Durable epoxy resin construction
- Specifically designed for Nalgene ETFE closures
Compatible with:
Compatible with Thermo Scientific Nalgene torque wrench 2195-6169 † The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
Specifications
| Product Type | Torque Wrench Fittings |
| Closure Size | 24 to 415 mm |
| Drive Size | 1/4 in. |
| For Use With (Equipment) | Nalgene Torque Wrenches (Cat. No. 2195-6169) |
| Material | Epoxy |
| No. per Pack | 1 Ea. |
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.