missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
GREENER_CHOICE

Product Code. 10383651
Click to view available options
Color:
Blue
Green
Red
White
Array:
3 x 3
4 x 4
4 x 5
6 x 6
For Use With (Equipment):
13mm Tubes
16mm Tubes
20mm Tubes
25mm Tubes
30mm Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10383651

Brand: Thermo Scientific™ 59720520

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Organize and store samples with space-efficient half-racks, ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops.

Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.

  • Constructed with Thermo Scientific™ Resmer™ Manufacturing Technology.
  • Racks are repeatedly autoclavable.
  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels.
  • Rack withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Tube Rack
Description Test Tube Half-Rack Unwire™ Red 20mm
Array 4 x 5
Autoclavable Autoclavable
Color Red
Holds Tubes (20 mm)
Material RESMER
Positions 20
Shape Rectangular
Shelves 3 Tiers
For Use With (Equipment) 20mm Tubes
Dimensions (L x W x H) 5 x 4.1 x 3.3 in. (12.7 x 10.5 x 8.4 cm)
Length (Metric) 12.7 cm
Length (English) 5 in.
Width (Metric) 10.5 cm
Width (English) 4.1 in.
Height (Metric) 8.4 cm
Height (English) 3.3 in.
Diameter (Metric) Opening 20 mm
Diameter (Metric) Inner 20 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.