missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology

Organize and store samples with space-efficient half-racks, ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops.

Brand:  Thermo Scientific™ 5972-0420

14.95 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.


 View more versions of this product

Product Code. 10737001

  • 18.38 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.

  • Constructed with Thermo Scientific™ Resmer™ Manufacturing Technology.
  • Racks are repeatedly autoclavable.
  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels.
  • Rack withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Test Tube Half Rack
4 x 5
Green
RESMER
Rectangular
20mm Tubes
12.7 cm
10.5 cm
8.4 cm
20 mm
Test Tube Half-Rack Unwire™ Green 20mm
Autoclavable
Tubes (20 mm)
20
3 Tiers
5 x 4.1 x 3.3 in. (12.7 x 10.5 x 8.4cm)
5 in.
4.1 in.
3.3 in.
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers