missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks
GREENER_CHOICE

Product Code. 10136690
Click to view available options
Color:
Blue
Green
Red
White
For Use With (Equipment):
13mm Tubes
16mm Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10136690

Brand: Thermo Scientific™ 59760313

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hold a full load of test tubes or centrifuge tubes with these polypropylene test tube racks, molded in one piece.

Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.

Features:

  • Higher specific gravity than water so rack stays submerged in a water bath
  • Holds a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm sizes or up to 72 smaller diameter tubes
  • Available in four bright colors to help keep samples organized
  • Accepts large labels for easy sample identification

Note:
These racks are not autoclavable.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Tube Rack
Description Test Tube Rack Unwire™ Blue PP 13mm
Array 6 x 12
Autoclavable Not Autoclavable
Color Blue
Holds Tubes (13 mm)
Material Polypropylene
Positions 72
Shape Rectangular
Shelves 3 Tiers
For Use With (Equipment) 13mm Tubes
Dimensions (L x W x H) 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7 cm)
Length (Metric) 20 cm
Length (English) 7.75 in.
Width (Metric) 10.2 cm
Width (English) 4 in.
Height (Metric) 5.7 cm
Height (English) 2.25 in.
Diameter (Metric) Opening 13 mm
Diameter (Metric) Inner 13 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.