missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks
GREENER_CHOICE

Hold a full load of test tubes or centrifuge tubes with these polypropylene test tube racks, molded in one piece.

Brand:  Thermo Scientific™ 5976-0016

18.49 EUR valid until 2024-12-20
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10470051

  • 21.40 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.

Features:
  • Higher specific gravity than water so rack stays submerged in a water bath
  • Holds a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm sizes or up to 72 smaller diameter tubes
  • Available in four bright colors to help keep samples organized
  • Accepts large labels for easy sample identification

Note:

These racks are not autoclavable.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Test Tube Rack
6 x 12
White
Polypropylene
Rectangular
16mm Tubes
24.9 cm
12.7 cm
6.7 cm
16 mm
Test Tube Rack Unwire™ Wht PP 16mm
Not Autoclavable
Tubes (16 mm)
72
3 Tiers
9.75 x 5 x 2.75 in. (24.9 x 12.7 x 6.7cm)
9.75 in.
5 in.
2.75 in.
16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers