missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.
Brand: Thermo Scientific™ 5970-0230
19.24 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.
- Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
- Endplates accept large labels for easy identification of samples.
- Higher specific gravity than water so it stays submerged in a water bath and won't float.
- Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
- Available in six bright colors to help keep samples organized.
- 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
- No assembly is required; rack is ready to use.
Specifications
Test Tube Rack | |
3 x 8 | |
Yellow | |
RESMER | |
Rectangular | |
30mm Tubes | |
28.3 cm | |
10.8 cm | |
9.2 cm | |
30 mm |
Test Tube Rack Unwire™ Yellow 30mm | |
Autoclavable | |
Tubes (30 mm) | |
24 | |
3 Tiers | |
11 x 4.25 x 3.62 in. (28.3 x 10.8 x 9.2cm) | |
11 in. | |
4.25 in. | |
3.62 in. | |
30 mm |