missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.

Brand:  Thermo Scientific™ 5970-0013

16.39 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Code : 55

Additional Details : Weight : 0.09540kg

 View more versions of this product

Product Code. 10693151

  • 23.50 € / Each
In Stock
to see stock.
Add to basket

Description

Description

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.

  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels for easy identification of samples.
  • Higher specific gravity than water so it stays submerged in a water bath and won't float.
  • Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • Available in six bright colors to help keep samples organized.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required; rack is ready to use.
Specifications

Specifications

Test Tube Rack
6 x 12
White
RESMER
Rectangular
13mm Tubes
20 cm
10.2 cm
5.7 cm
13 mm
Test Tube Rack Unwire™ Wht 13mm
Autoclavable
Tubes (13 mm)
72
3 Tiers
7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm)
7.75 in.
4 in.
2.25 in.
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers