missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Utility Carriers
GREENER_CHOICE

Product Code. p-4520844
Click to view available options
Material:
Polyethylene
Polypropylene
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10686541

Brand: Thermo Scientific™ 71300010

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Carry glassware, samples or tools with this utility carrier, featuring resilient construction with molded-in center divider and handle.

Carry glassware, samples or tools with Thermo Scientific™ Nalgene™ Utility Carriers, featuring resilient construction with molded-in center divider and handle.

  • Choice of polyethylene or autoclavable polypropylene
  • Exterior dimensions (LxWxH): 14.875 x 9.5 x 4.5 in. (38 x 24 x 11cm)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance OSHA Standard 29CFR1910
Product Type Bottle Carrier
Description Utility Carrier
Material Polyethylene
For Use With (Application) For carrying glassware, samples, tools
No. per Case 6
No. per Pack 1
Dimensions (L x W x H) 14.875 x 9.5 x 4.5 in. (38 x 24 x 11cm)
Length (Metric) 38 cm
Length (English) 14.875 in.
Width (Metric) 24 cm
Width (English) 9.5 in.
Height (Metric) 11 cm
Height (English) 4.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.