missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Valved Barbed Quick Disconnects

Maintain the integrity of your transfer liquids using Thermo Scientific™ Nalgene™ Valved Barbed Quick Disconnects.

Brand:  Thermo Scientific™ 6177-0375

 View more versions of this product

Product Code. 11774733

This item is not returnable. View return policy

Description

Description

Maintain the integrity of your transfer liquids using Thermo Scientific™ Nalgene™ Valved Barbed Quick Disconnects. The barbed fitting on each end and internal valve in the middle, which seals when the fittings are removed, are ideal for use in developing in-house fluid transfer systems.

  • Fluid flow stops when fitting halves are separated
  • Designed for one-handed quick disconnect with flexible tubing
  • Provides a leakproof† connection between two tubes, but may require clamps
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Barbed, Valve Quick-Disconnect
9.5 mm
3.09 in.
3/8 in. (9.5mm) I.D.
Flexible
Valved Barbed Quick Disconnect
3/8 in.
Polypropylene
78.5 mm
2/Pk., 12/Cs.
2 psig
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number7453394010 Certificate TypeCertificate of Compliance Date31/03/2025 Catalog Number6177-0375
Lot Number7433152010 Certificate TypeCertificate of Compliance Date17/03/2025 Catalog Number6177-0375
Lot Number7368241010 Certificate TypeCertificate of Compliance Date17/03/2025 Catalog Number6177-0375
Lot Number7447195010 Certificate TypeCertificate of Compliance Date16/03/2025 Catalog Number6177-0375
Lot Number7423556010 Certificate TypeCertificate of Compliance Date16/03/2025 Catalog Number6177-0375
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Valved Barbed Quick Disconnects > Barbed, Valve Quick-Disconnect, Fits Tubing I.D. 3/8 in. (9.5mm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.