missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors
GREENER_CHOICE

Quickly absorb spills and cushion breakable labware with these surface protectors. Use as a bench protector, shelf liner or cabinet liner to protect against the harshest of chemicals.

132.00 € - 275.00 €

Specifications

Product Type Surface Protector
Absorbancy 750 mL/m2
View More Specs

Products 5
Product Code Brand Description Length (English) Price Quantity & Availability  
Product Code Brand Description Length (English) Price Quantity & Availability  
10294361
GREENER_CHOICE
View Documents
Thermo Scientific™
62050-00
Roll in dispenser pack 300 ft.
132.00 €
Each
In Stock
to see stock.
Add to basket
 
10080851
GREENER_CHOICE
View Documents
Thermo Scientific™
62060-00
Roll 300 ft.
261.00 €
2 rolls
In Stock
to see stock.
Add to basket
 
10186280
GREENER_CHOICE
View Documents
Thermo Scientific™
62065-00
Roll 150 ft.
136.00 €
91m
In Stock
to see stock.
Add to basket
 
10596561
GREENER_CHOICE
View Documents
Thermo Scientific™
62070-00
Roll in dispenser pack 100 ft.
214.00 €
4 rolls
In Stock
to see stock.
Add to basket
 
10074350
GREENER_CHOICE
View Documents
Thermo Scientific™
62080-00
Mat 18 in.
275.00 €
Pack of 350
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Quickly absorb spills and cushion breakable labware with Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors. Each surface protector is composed of thousands of Thermo Scientific™ Thirsty Cells™ for heightened performance. The polyethylene backing protects the benchtop from the harshest of chemicals. Use as a bench protector, shelf liner, cabinet liner or for wiping up isolated spills.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Skid resistant polyethylene backing resists harsh chemicals and protects your benchtop from spills and corrosion
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Versi-Dry quickly absorbs up to 750mL/m2 spills with its thousands of Thirsty Cells

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

Specifications

Specifications

Surface Protector
750 mL/m2
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.