missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure
GREENER_CHOICE

Artikelnummer. 10469952
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Utilize these wide-mouth, amber HDPE economy bottles for light-duty, general-purpose applications where a heavier bottle is not required.

Conduct light-duty, general-purpose applications where a heavier bottle is not required with Thermo Scientific™ Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure. These high-density, polyethylene bottles are lightweight versions of the original Nalgene Amber Lab Quality bottle. Opaque amber color reduces UV light transmissions to protect light-sensitive liquids. Useful for storage, shipping and packaging, they offer excellent chemical resistance to most acids, bases and alcohols.

Features:
  • Economical and recyclable; designed for single use
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission
  • Leakproof†

Includes:

Amber polypropylene screw closures

TRUSTED_SUSTAINABILITY

Spezifikation

Capacity 32 oz., 1000mL
Capacity (Metric) 1 L
Capacity (English) 32 oz.
Color Amber
Description Amber Wide-Mouth Economy Bottle
Diameter (Metric) Inner Neck 53 mm
Material HDPE
No. per Case 24
No. per Pack 24
Sterility Non-sterile
Closure Color Amber
Neck Finish 63mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use. USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure Included Yes
Autoclavable Not Autoclavable
Disposable Single-use
Mouth Wide
Shape Round
Height (Metric) 199 mm
Product Type Wide Mouth Economy Bottle
Width (English) 3.6 in.
Height (English) 7.83 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 63 mm
Diameter (Metric) 91 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Mehr anzeigen Weniger anzeigen

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'