missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Sterile Sample Bottle with Closure

Catalog Number 15317203
212.00 EUR valid until 2024-12-31
Use promo code "23291" to get your promotional price.


Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Choose this container, which is break-resistant, guaranteed leakproof and certified sterile, for water sample collection for microbiological analyses.

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Sterile Sample Bottles are recommended for collecting water samples for microbiological analyses. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Durable construction withstands the rigors of field operations. Wide mouth for easy aseptic filling. Certified sterile.

  • HDPE container with leakproof† polypropylene closure
  • Leakproof† guaranteed
  • Certified Sterile
  • Caps assembled onto containers and individually shrink-wrapped for tamper evidence and sterility assurance
  • Packaged in shrink-wrapped trays
  • Wide mouth for easy aseptic filling
  • Recommended for collecting water samples for microbiological analyses

Certified containers come with the following features:

  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Each closure individually sealed with tamper-evident shrink wrap
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY
Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Certification Parameters Sterile, Metals and water quality, Cyanide, Fluoride
Color Natural
Description Nalgene WM HDPE Bottle
Diameter (English) Inner 1.13 in.
Diameter (English) 1.96 in.
Diameter (Metric) Inner 2.87 cm
Includes Certified containers come with the following features: Certified sterile Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Each container individually barcoded with lot number and unique container number; E
Material HDPE
No. per Case 48
Packaging Case of 48
Replacement Closure NA
Sterility Sterile
Transparency Translucent
Closure Color White
Level Certified
Volume (English) Brim 5.1 oz.
Volume (Metric) Brim 150 mL
Certifications/Compliance Certified Sterile; Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Height (Metric) 99 mm
Height (English) 3.89 in.
Closure Material HDPE
Closure Size 38 mm
Diameter (Metric) 50 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'