missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Sterile Sample Bottle with Closure Product Code.: 15501161
Add to basket

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Sterile Sample Bottle with Closure
GREENER_CHOICE

Product Code. 15501161
500 mL, 53 mm
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Closure Size:
38 mm
43 mm
53 mm
This item is not returnable. View return policy

Product Code. 15501161

Brand: Thermo Scientific™ N4110500

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Choose this container, which is break-resistant, guaranteed leakproof and certified sterile, for water sample collection for microbiological analyses.

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Sterile Sample Bottles are recommended for collecting water samples for microbiological analyses. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Durable construction withstands the rigors of field operations. Wide mouth for easy aseptic filling. Certified sterile.

  • HDPE container with leakproof† polypropylene closure
  • Leakproof† guaranteed
  • Certified Sterile
  • Caps assembled onto containers and individually shrink-wrapped for tamper evidence and sterility assurance
  • Packaged in shrink-wrapped trays
  • Wide mouth for easy aseptic filling
  • Recommended for collecting water samples for microbiological analyses

Certified containers come with the following features:

  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Each closure individually sealed with tamper-evident shrink wrap
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Certification Parameters Sterile, Metals and water quality, Cyanide, Fluoride
Color Natural
Description Nalgene WM HDPE Bottle
Diameter (English) 2.87 in.
Includes Certified containers come with the following features: Certified sterile Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Each container individually barcoded with lot number and unique container number; E
Material HDPE
No. per Case 40
Packaging Case of 40
Replacement Closure NA
Sterility Sterile
Transparency Translucent
Closure Color White
Level Certified
Volume (English) Brim 19.4 oz.
Volume (Metric) Brim 575 mL
Certifications/Compliance Certified Sterile; Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Height (Metric) 168 mm
Height (English) 6.61 in.
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 73 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number6430 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog NumberN411-0500
Lot Number5210 Certificate TypeCertificate of Analysis Date07/11/2024 Catalog NumberN411-0500
Lot Number5562 Certificate TypeCertificate of Analysis Date15/10/2024 Catalog NumberN411-0500
Lot Number00087954 Certificate TypeCertificate of Analysis Date01/08/2024 Catalog NumberN411-0500
Lot Number1356867 Certificate TypeCertificate of Analysis Date01/08/2024 Catalog NumberN411-0500
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Sterile Sample Bottle with Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.