missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure
GREENER_CHOICE

Product Code. 10454631
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38 mm
43 mm
53 mm
70 mm
120 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Store pastes, solids, specimens and lab supplies in these translucent, wide-mouth, straight-sided jars that offer excellent chemical resistance.

Store pastes, solids, specimens and lab supplies in Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars. These versatile, translucent jars have excellent chemical resistance and can be autoclaved repeatedly. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Not liquid leakproof.

Features:
  • Wide mouth and straight sides provide full-access and complete sample retrieval.
  • 15, 30 and 60mL jars have natural polypropylene closures.
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700.
  • For 500mL and 1L sizes, remove closure and autoclave separately.
  • Polypropylene copolymer jars are not liquid leakproof, not recommended for liquid transport.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Translucent
Diameter (English) 1.8 in.
Diameter (Metric) Inner Neck 44 mm
Includes Polypropylene Caps
Material PPCO
Neck ID (Metric) 43 mm
No. per Case 48
No. per Pack 12
Weight (Metric) 26 g
Clarity Translucent
Mouth Wide
Shape Round
Height (Metric) 48 mm
Product Type Straight-sided Jar
Height (English) 1.9 in.
Closure Size 53 mm
Diameter (Metric) 47 mm
Closure Type Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.