missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure

Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38 mm
43 mm
53 mm
70 mm
120 mm
Description
Store pastes, solids, specimens and lab supplies in Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars. These versatile, translucent jars have excellent chemical resistance and can be autoclaved repeatedly. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Not liquid leakproof.
Features:
- Wide mouth and straight sides provide full-access and complete sample retrieval.
- 15, 30 and 60mL jars have natural polypropylene closures.
- 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
- 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700.
- For 500mL and 1L sizes, remove closure and autoclave separately.
- Polypropylene copolymer jars are not liquid leakproof, not recommended for liquid transport.
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
Diameter (English) | 4.4 in. |
Includes | Polypropylene Caps |
Material | PPCO |
Neck ID (Metric) | 112 mm |
No. per Case | 24 |
No. per Pack | 6 |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1421000 | Certificate of Compliance | 28/01/2025 | 2118-0016 |
1418926 | Certificate of Compliance | 07/01/2025 | 2118-0016 |
1415459 | Certificate of Compliance | 09/10/2024 | 2118-0016 |
1406505 | Certificate of Compliance | 17/07/2024 | 2118-0016 |
1403003 | Certificate of Compliance | 05/04/2024 | 2118-0016 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure >
Spot an opportunity for improvement?Share a Content Correction