missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nano Durasil-20 TLC Plate
195.00 € - 457.00 €
Specifications
Material | Nano Durasil-20 |
---|---|
Particle Size | 2 to 10 μm |
Pore Size | 60 Å |
Type | TLC Plate |
Pore Volume | 0.75 mL/g |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10013171
|
Macherey-Nagel™
812010 |
10 x 10 cm |
195.00 €
Pack of 25 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
10504922
|
Macherey-Nagel™
812011 |
10 x 20 cm |
457.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
Specifications
Nano Durasil-20 | |
60 Å | |
0.75 mL/g | |
0.2 mm |
2 to 10 μm | |
TLC Plate | |
∼500 m2/g |