missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nano Durasil-20/UV254 TLC Plate
195.00 € - 457.00 €
Specifications
Material | Nano Durasil-20 |
---|---|
Particle Size | 2 to 10 μm |
Pore Size | 60 Å |
Type | TLC Plate |
Fluorescent Indicator | UV254 |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10600162
|
Macherey-Nagel™
812013 |
10 x 10 cm |
195.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
10314651
|
Macherey-Nagel™
812014 |
10 x 20 cm |
457.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
Specifications
Nano Durasil-20 | |
60 Å | |
UV254 | |
∼500 m2/g |
2 to 10 μm | |
TLC Plate | |
0.75 mL/g | |
0.2 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title