missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nano-SIL CN/UV254 HPTLC Plate
366.00 € - 560.00 €
Specifications
Material | Nano-SIL CN |
---|---|
Particle Size | 2 to 10 μm |
Pore Size | 60 Å |
Quantity | 25 Pk. |
Type | HPTLC Plate |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10012891
|
Macherey-Nagel™
811115 |
10 x 10 cm |
366.00 €
Pack of 25 |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
10499741
|
Macherey-Nagel™
811116 |
10 x 20 cm |
560.00 €
Pack of 25 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Specifications
Nano-SIL CN | |
60 Å | |
HPTLC Plate | |
Steroid Hormones, Phenols, Preservatives | |
∼500 m2/g |
2 to 10 μm | |
25 Pk. | |
UV254 | |
0.75 mL/g | |
0.2 mm |