missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Narrow Neck Erlenmeyer Flask
Narrow Neck Erlenmeyer Flask features a beaded rim and graduation marks.
116.00 € - 485.00 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Neck Style | Narrow |
Graduated | Yes |
Mouth Style | Beaded |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15272969
|
BRAND™
92714 |
25 mL |
116.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15537851
|
BRAND™
92724 |
100 mL |
120.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15262979
|
BRAND™
92763 |
2000 mL |
485.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10789581
|
BRAND™
92773 |
5000 mL |
130.00 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
Description
- Borosilicate Glass 3.3
- DIN ISO 1773
- With beaded rim and graduation
Specifications
Borosilicate Glass (3.3) | |
Narrow | |
Yes | |
Beaded |