Learn More
Thermo Scientific™ Manual Crimpers and Decrimpers for Cleanrooms
Achieve secure, repeatable crimps or remove seals with minimized risk of damage.
340.00 € - 726.02 €
Specifications
For Use With (Application) | Industrial Chromatography |
---|---|
Product Line | National |
No. per Pack | 1 Ea. |
Product Code | Brand | Description | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Size | Price | Quantity & Availability | ||||
15200379
|
Thermo Scientific™
C4012-100SS |
Manual Crimper | 11 mm |
651.70 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15277298
|
Thermo Scientific™
C4013-100SS |
Manual Crimper | 13 mm |
647.05 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15267298
|
Thermo Scientific™
C4012-102SS |
Manual Decrimper | 11 mm |
726.02 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15210379
|
Thermo Scientific™
C4013-102SS |
Manual Decrimper | 13 mm |
694.63 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15220379
|
Thermo Scientific™
C4020-102SS |
Manual Decrimper | 20 mm |
699.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15217308
|
Thermo Scientific™
C4020-100SS |
Manual Crimper | 20 mm | N/A | |||||
Description
Achieve secure, repeatable crimps or remove seals with minimized risk of damage when you use stainless-steel Thermo Scientific™ National Manual Crimpers and Decrimpers.
Crimpers provide a reproducible, secure vial closure; decrimpers allow easy removal of aluminum seals without breakage.- Stainless steel construction
- Autoclavable
Specifications
Industrial Chromatography | |
National | |
1 Ea. |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.