missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Microvolume Inserts for 8 x 40mm Shell Vials

Thermo Scientific™ National Microvolume Inserts are available in pulled point or precision point design to suit various application needs.

32.79 € - 38.95 €

Specifications

Product Line National
For Use With (Equipment) 8 x 40 mm Shell Vials
View More Specs

Products 2
Product Code Brand Style Volume (Metric) Price Quantity & Availability  
Product Code Brand Style Volume (Metric) Price Quantity & Availability  
12420208
View Documents Promotion Details
Thermo Scientific™
C4015-536
Pulled Point Tip 275 μL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12400248
View Documents Promotion Details
Thermo Scientific™
C4015-96P
Precision Point Tip 300 μL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Thermo Scientific™ National Microvolume Inserts are available in pulled point or precision point design to suit various application needs.

  • Polyspring™ inserts feature a polyethylene spring to center the bottom of the insert and to provide a cushion against needle contact
  • Precision point inserts permit maximum sample extraction
  • Use metal spring with inserts that lack the Polyspring
Specifications

Specifications

National
8 x 40 mm Shell Vials
Videos
SDS
Documents

Documents

Product Certifications