missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Target LoVial™ Crimp-Top Vials—Wide-Opening 2mL, 12 x 32mm

Product Code. p-4526441
Click to view available options
Volume (Metric):
2 mL
2.5 mL
Volume (Metric) Working:
1.5 mL
1.8 mL
2.3 mL
Unit Size:
Pack of 100
Pack of 1000
Type:
Kimshield Deactivated Amber Glass I-D Vial
Kimshield Deactivated Clear Glass I-D Vial
This item is not returnable. View return policy

Product Code. 12463718

Brand: Thermo Scientific™ C40111240

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ National Target LoVial Crimp-Top Vials are designed with a wide-opening for easier filling.

Thermo Scientific™ National Target LoVial Crimp-Top Vials are designed with a wide-opening for easier filling.

  • Fit most autosamplers that accommodate the 12 × 32mm vial format
  • Borosilicate clear glass Type 1, Class A or 51A amber glass
  • Uniformly flat bottom for security with inserts
  • I-D™ vials feature write-on patch with graduations
  • Target Colorband™ crimp top vials feature color-coded graduations and patch
  • Vials with an 11mm crimp finish require aluminum seal closures
  • Crimp/snap vials can be used with either 11mm aluminum seals or Snap-It™ Snap Caps
TRUSTED_SUSTAINABILITY

Specifications

Description 2.5mL Clear Glass Crimp-Top Vial—40mm Vial Height
Volume (Metric) 2.5 mL
Volume (Metric) Working 2.3 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.