missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Natural Convection Hot Air Sterilizer with TwinDISPLAY
For sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrognisation
Brand: Memmert™ SF260plus
4131.00 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
The indispensable safety feature for this hot air steriliser: Setpoint Wait. This means that the programme for sterilisation only starts when the set temperature has been reached. This feature can also be used with freely positionable Pt100 temperature sensors. Here the sterilisation time only begins when the set temperature has been reached at all measurement points, and reliable sterilisation is guaranteed at all times.Specifications
CE, cUL, DVE, EAC | |
Natural Convection Hot Air Sterilizer | |
Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation | |
Stainless Steel | |
824 x 1183 x 684 mm | |
824 mm | |
1183 mm | |
684 mm | |
110 kg | |
115/230 V | |
50/60 Hz |
256 L | |
TFT | |
Works Calibration Certificate | |
SN260PLUS | |
500 mm | |
640 mm | |
800 mm | |
500 mm | |
115/230 V 50/60 Hz | |
1800/3400 W |