missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bybass Bunsen Burner for Natural Gas

Incorporates a gas control stopcock and pilot ignition flame.

Brand:  Fisherbrand™ 4005/2

Product Code. 12842154

  • 84.35 € / Each
Estimated Shipment: 05-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • All parts are nickel-plated
  • Supplied with air regulator
  • For use with natural gas
  • Aperture opening of 13mm
  • Total height of 171mm

Specifications

Specifications

Bypass Bunsen Burner
13 mm
171 mm
1 Ea.
Natural Gas, Methane
9 mm
Gas Control, Pilot Ignition Flame
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.