missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Wide Mouth Bottles Series 303
Designed with a wide opening for easy filling and cleaning. Kautex™ Wide Mouth Bottles are ideal for liquids, pastes and granules.
Brand: Kautex™ 2000770536
This item is not returnable.
View return policy
Description
- Manufactured from low density polyethylene (LDPE) for flexibility and toughness
- Natural translucent color, round bottles
- Easy to fill and clean
- Ideal for dispensing, sending samples, adhesives, transportation and storage
- Includes leakproof screw closure
Specifications
1500 mL | |
Round | |
LDPE | |
Screw Closure LDPE | |
No | |
Wide Mouth Bottle |
Dispensing, Sending Samples, Mailing, Transport, Storage | |
Closure | |
50 mm | |
4 Pk. | |
226 mm | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction