missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Natural Rubber Stoppers

Made from elastic natural rubber, these stoppers are flexible and provide a complete seal and good adhesion. Saint Gobain Life Sciences Performance Plastics™ Natural Rubber Stoppers withstand chemical agents in normal laboratory use. Ideal for use with pipets, vials, bottles, flasks or balloons.

Brand:  Saint Gobain Life Sciences 203027-50

 View more versions of this product

Product Code. 10696585

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Temperature resistance from -35 to +70°C (120°C in humid conditions)
  • DIN Standard 18271
  • Gray-blue color
TRUSTED_SUSTAINABILITY
Specifications

Specifications

30mm
Blue
27 mm
Stopper
50/Pk.
21 mm
Natural Rubber
27D
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Saint Gobain Life Sciences Natural Rubber Stoppers > Bottom Diameter: 21mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.