missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural Rubber Two Hole Stoppers
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
15 mm
17 mm
19 mm
21 mm
23 mm
29 mm
31 mm
33 mm
35 mm
37 mm
39 mm
41 mm
43 mm
45 mm
53 mm
57 mm
62 mm
67 mm
71 mm
75 mm
99 mm
Diameter (Metric) Top:
18 mm
20.3 mm
22.5 mm
24.5 mm
26.5 mm
33 mm
36 mm
38.5 mm
40.5 mm
42.5 mm
44.5 mm
47 mm
49 mm
51 mm
59.5 mm
64 mm
69 mm
74 mm
78 mm
85 mm
109 mm
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Specifications
Specifications
| Diameter (Metric) Hole | 5 mm |
| For Use With (Application) | For laboratory use |
| Hardness | 46/55 IRHD |
| Length (Metric) | 38.5 mm |
| Quantity | 10/Pk. |
| Color | Red |
| Diameter (Metric) Bottom | 39 mm |
| Diameter (Metric) Top | 44.5 mm |
| Material | Natural Rubber |
| Product Type | Tapered Stopper (2 holes) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido