missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Neoprene-Coated Heat Resistant Gloves - 14 in.
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Heat resistant gloves designed to withstand temperatures up to 500°F (260°C)
- Textured neoprene surface coating enhances tactile sensitivity
- Impermeable gloves keep hands protected in damp or greasy environments
- Easy donning and doffing in emergencies
- Machine washable
Specifications
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | EN 420: 2003 + A1 2009 |
Construction | Cut & Sewn |
Coating Material | Neoprene |
Color | Black |
Exterior Finish | Fully Textured |
Size | Medium |
Temperature (English) Max. | 500°F |
Temperature (Metric) Max | 260°C |
For Use With (Application) | Automotive Maintenance, Bakeries, Casting, Engineering, Mechanics, and Metal Stamping |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'