missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Neotop™ 29-500 Series Neoprene Immersion Gloves
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
Description
Ideal for use in cold conditions - neoprene maintains its superb elasticity even at low temperatures. Ansell Edmont™ Neotop™ 29-500 Series Neoprene Immersion Gloves protect against a wide range of acids, caustics, alcohols and many solvents.
- Soft, comfortable and absorbant
- Offers superior flexibility
- Contains natural rubber
- Much less tiring to the hands than other heavy-duty gloves
- Flocklined in pure cotton
- Applications include agriculture, chemical industries, oil and petrol refining, cleaning and maintenance
Specifications
Specifications
| Back Material | Rubber Latex |
| Cuff Material | Neoprene |
| Applications | Industrial |
| Color | Black |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | No |
| Material | Neoprene (Cuff), Cotton Flocking (Liner), Rubber Latex (Back) |
| Product Type | Immersion Gloves |
| Size | 8 |
| Thickness (English) | 0.7 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction