missing translation for 'onlineSavingsMsg'
Learn More

KNF™ Neuberger Liquid Dosing Pump SIMDOS FEM 1.10

Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display.

Brand:  KNF™ 167047/160160

Product Code. 15424600

  • 2240.00 € / Each
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).
  • Chemically resistant diaphragm dosing pump
  • Quick and easy calibration
  • Dosing function (1mL to 100mL)
  • Adjustable flow rate (1mL to 100mL/min)
  • Dry running
  • Self-priming
  • Outstanding chemical resistance (FT versions) For simple dosing of chemicals and other fluids in a variety of applications.
Specifications

Specifications

Diaphragm Liquid Pump FEM 1.10 KT0.18 RCP2
Analog and impulse control
144 mm
150 mm
5°C
24 W
6 bar
IP65
PP (Pump Head), PTFE-coated (Diaphragm), FFKM Kalrez (Valves)
93 mm
40°C
100/240 V
1 to 100 mL/min.
0.9 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.