missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Gray Universal Absorbent Mats
Tough mat lasts longer and requires less changeouts

71.16 €
Specifications
Certifications/Compliance | 29 CFR 1910.22(a)(2) |
---|---|
Color | Gray |
Material | Polypropylene |
Product Code | Brand | Type | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
12913645
![]() |
New Pig
MAT242 |
Universal Absorbent Mat | 0.23 L | 60 ft. x 15 in. (18 m x 38 cm) |
71.16 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||
Description
Tough mat lasts longer and requires less changeouts
- Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
- Absorbed leaks and drips blend right in; dark gray color hides grime so mat stays on the job longer
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- Dimensions: 15 x 20 in. (38.1cm x 50.8cm)
Specifications
29 CFR 1910.22(a)(2) | |
Gray | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
New Pig Gray Universal Absorbent Mats