missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Nichrome Wire Loops
Used for bacteriological, microbiological applications and flame tests.
50.60 € - 62.55 €
Specifications
Length (English) | 3.54 to 3.94 in. |
---|---|
Length (Metric) | 90 to 100 mm |
Material | Nickel Chromium Wire |
Sterility | Non-sterile |
Disposable | Reusable |
Product Code | Brand | Volume | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume | Price | Quantity & Availability | |||||
15702175
|
Microspec™
S4 |
3 μL |
55.30 €
Pack of 25 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
15712175
|
Microspec™
S5 |
5 μL |
50.60 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
15722175
|
Microspec™
S6 |
10 μL |
62.55 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
15772165
|
Microspec™
S1 |
1 μL |
51.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
15782165
|
Microspec™
S2 |
2 μL |
50.60 €
Pack of 25 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
15792165
|
Microspec™
S3 |
4 μL |
50.60 €
Pack of 25 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
Description
- Used for bacteriological and other microbiological applications and flame tests
- Tightly wound
- Easy change
- Wire loops
- Nichrome wire
Specifications
3.54 to 3.94 in. | |
Nickel Chromium Wire | |
Reusable | |
25 wire loops in a vial | |
Plastic Vial |
90 to 100 mm | |
Non-sterile | |
Silver | |
25 | |
Yes |