missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Nickel 201 Laboratory Dishes
Nickel Electro™ Nickel 201 Laboratory Dishes are made to resist corrosive enviroments, which make it useful for maintaining product purity.
Brand: Nickel Electro™ 502
This item is not returnable.
View return policy
Description
- 99.6% nickel purity
- Crevice free
- High thermal and electrical conductivities
- Low gas content
- Low vapor pressure
- Ideal for lab crucibles that are capable of withstanding oxidizing furnace atmospheres up to 1100°C
Specifications
Flat | |
Nickel | |
Evaporating Dish | |
19 mm |
45 mL | |
Round | |
Bright | |
55 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nickel Electro™ Nickel 201 Laboratory Dishes > Dimensions: 55 dia. x 19mmH
Spot an opportunity for improvement?Share a Content Correction