missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Nickel Cover for Crucible
16.10 € - 144.00 €
Product Code | Brand | Description | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity (Metric) | Price | Quantity & Availability | ||||
15461357
|
Thermo Scientific Chemicals
035895.KT |
For 36034 crucible | 1000 mL | N/A | |||||
15411367
|
Thermo Scientific Chemicals
035901.KT |
For 36040 crucible | 500 mL | N/A | |||||
15471367
|
Thermo Scientific Chemicals
035921.KT |
For 36084 crucible | 250 mL | N/A | |||||
15491367
|
Thermo Scientific Chemicals
035923.KT |
For 36019 crucible | 250 mL | N/A | |||||
15451377
|
Thermo Scientific Chemicals
035942.KT |
For 36057 crucible | 100 mL | N/A | |||||
15401387
|
Thermo Scientific Chemicals
035959.KT |
For 36053 crucible | 100 mL | N/A | |||||
15431397
|
Thermo Scientific Chemicals
|
For 35946 crucible | 75 mL | N/A | |||||
15441397
|
Thermo Scientific Chemicals
036000.KT |
For 35883 crucible | 20 mL | N/A | |||||
15491397
|
Thermo Scientific Chemicals
036006.KT |
For 35889 crucible | 5 mL |
22.31 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
15421407
|
Thermo Scientific Chemicals
036021.KT |
For 35925 crucible | 50 mL |
34.77 €
Each |
In Stock
Log in to see stock. |
||||
15441407
|
Thermo Scientific Chemicals
|
For 35969 crucible | 45 mL | N/A | |||||
15471407
|
Thermo Scientific Chemicals
|
For 36071 crucible | 55 mL | N/A | |||||
15411417
|
Thermo Scientific Chemicals
036042.KT |
For 35906 crucible | 20 mL |
22.81 €
Each |
In Stock
Log in to see stock. |
||||
15461417
|
Thermo Scientific Chemicals
|
For 35904 crucible | 30 mL | N/A | |||||
15401437
|
Thermo Scientific Chemicals
|
For 35927 crucible | 25 mL | N/A | |||||
15411447
|
Thermo Scientific Chemicals
|
For 35991 crucible | 35 mL | N/A | |||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Nickel | |
Nickel Crucible Cover |
RUO – Research Use Only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title